This product has been discontinued.
Poke-Thru Assembly, Diameter: 6", Type: (2) Duplex, Aluminum Cover
Item #:
153520
Cat #:
6ATCPBK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Poke-Thru Assembly, Diameter: 6", Type: (2) Duplex, Aluminum CoverPoke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications
Overview
Poke-Thru Assembly, Diameter: 6", Type: (2) Duplex, Aluminum CoverPoke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications
For carpet, tile, wood and laminate floors. For use in 6" diameter cored hole. Devices are recessed 3-1/4" below floor surface. Die-cast aluminum cover assembly
Also known as: 6ATCPBK
Specifications
Depth: | 16 3/4 in |
Color: | Black |
Depth: | 16 3/4 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)