Poke-Thru, Recessed, Gray, Diameter: 8", Depth: 3-1/4"
Item #:
1016800
Cat #:
8ATC2PGY
UPC:
786564089872
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Recessed Prewired Surface Style Poke-Thru Assembly, Diameter: 8 Inch, Depth: 3-1/4 Inch, Gray Die Cast Aluminum Cover, Includes (2) Pre-Installed 20 Amp Duplex Receptacles.
Overview
Recessed Prewired Surface Style Poke-Thru Assembly, Diameter: 8 Inch, Depth: 3-1/4 Inch, Gray Die Cast Aluminum Cover, Includes (2) Pre-Installed 20 Amp Duplex Receptacles.
Evolution Series 8'' Poke-Thru devices are the perfect fit for kiosks, meeting rooms, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture. For carpet, tile, wood and laminate concrete floor coverings.
Also known as: 786564089872, 8ATC2PGY
Specifications
Material: | Die Cast Aluminum |
Depth: | 3 1/4 in |
Color: | Gray |
Material: | Die Cast Aluminum |
Color: | Gray |
Depth: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)