P-THRU ASSY FLUSH FURN FEED-ALUM

Item #: 14723
Cat #: RC7AFFTCAL
UPC: 786564132035
Sign In or Register to view pricing and more.
Complete with one-piece finish flange and conduit assembly with one 3/4" and two 1/2" trade size conduit adapters and closure plugs. Colors available in painted gray (GY), painted black (BK), brushed aluminum (AL), and plated brass (BS). NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC7AFFTC Series Poke-Thru Devices require a 3 1/16" (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum. Anodized Aluminum

Overview

Complete with one-piece finish flange and conduit assembly with one 3/4" and two 1/2" trade size conduit adapters and closure plugs. Colors available in painted gray (GY), painted black (BK), brushed aluminum (AL), and plated brass (BS). NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC7AFFTC Series Poke-Thru Devices require a 3 1/16" (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum. Anodized Aluminum
Also known as: 786564132035, RC7AFFTCAL

Specifications

Depth: 16 1/2 in
Material: Aluminum
Depth: 16 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)