Assembled Poke-Through Units

376 Found
Wiremold

Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

Item #: 14713
CAT #: RC4ATCBK
UPC: 786564131540
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, Diameter: 6", Type: (2) Duplex, Aluminum Cover

Item #: 988100
CAT #: 6ATC2PBK
UPC: 786564088776
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, Flush Mount, Diameter: 4", Non-Metallic Cover

Item #: 808076
CAT #: 4FFATC15BK
UPC: 786564085300
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Device, 4" Round, Evolution Series

Item #: 1254087
CAT #: 4ATCP2RBK
UPC: 786564090632
Sign In or Register to view pricing and more.
Wiremold

Flush Style Poke-Thru Device, Assembled, RC7 Series

Item #: 90037
CAT #: RC7ATCBK
UPC: 786564067412
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Device, 6" Diameter, Evolution Series

Item #: 1374889
CAT #: 6ATC2PAA
UPC: 786564096276
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, 8-1/4" Diameter

Item #: 14619
CAT #: AV3ATCBK
UPC: 786564015598
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Furniture Feed Assembly, Depth: 16-3/4", Black, Die Cast

Item #: 109024
CAT #: 6ATCFFBK
UPC: 786564060222
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Device Assembly, Diameter: 7-1/2", Non-Metallic Cover

Item #: 90051
CAT #: RC3ATCBK
UPC: 786564067047
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Device, Evolution Series, 4" Diameter, Includes (2) Pre-Wired Duplex Receptacles

Item #: 1258700
CAT #: 4ATCP4RBK
UPC: 786564090700
Sign In or Register to view pricing and more.
Thomas & Betts

Dual Voltage Divider Kit with MopTite Brass Cover

Item #: 3494
CAT #: 68P-DV-KIT-BRS
UPC: 785991032468
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, Diameter: 8", Type: (2) Duplex, Aluminum Cover

Item #: 991815
CAT #: 8ATC2PBK
UPC: 786564089858
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

Item #: 90027
CAT #: RC4ATCGY
UPC: 786564131502
Sign In or Register to view pricing and more.
Wiremold

RC7 FURNITURE FEED PT BLACK

Item #: 90002
CAT #: RC7AFFTCBK
UPC: 786564132011
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

KEL S1PT4X4BLJ FRPT 1 PIECE

Item #: 121070
CAT #: S1PT4X4BLJ
UPC: 783585373041
Sign In or Register to view pricing and more.
Wiremold

6IN PREWIRED SURF STYLE ASSEMBLY SB

Item #: 1421722
CAT #: 6ATC2PSB
UPC: 786564096481
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4". Depth: 9-1/16". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I, 4 Outlets and Provisions for 4 Data Jacks, Fits 4" Cored Hole
Item #: 14713
CAT #: RC4ATCBK
UPC: 786564131540
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, Diameter: 6", Type: (2) Duplex, Aluminum Cover

Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications. Note: UL Fire Classified For Up To 2-hour Rated Floors.
Item #: 988100
CAT #: 6ATC2PBK
UPC: 786564088776
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, Flush Mount, Diameter: 4", Non-Metallic Cover

Poke-Thru Assembly, Flush Mount, Diameter: 4 Inch, (1) 1-1/2 Inch Screw Plug and (1) 3/4 Inch Screw Plug, Non-Metallic Cover, Black
Item #: 808076
CAT #: 4FFATC15BK
UPC: 786564085300
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Device, 4" Round, Evolution Series

Poke-Thru Device, 4" Round, Evolution Series, Aluminum With Black Powder Coat Finish, Includes Surface Cover, (1) Prewired/Preinstalled Duplex Receptacle, and (1) Empty Gang
Item #: 1254087
CAT #: 4ATCP2RBK
UPC: 786564090632
Sign In or Register to view pricing and more.
Wiremold

Flush Style Poke-Thru Device, Assembled, RC7 Series

Poke-Thru Device, Assembled, RC7 Series, Black Non-Metallic Cover, Includes 20 Amp Duplex Receptacle and (2) Cat 6 Keystone Connectors
Item #: 90037
CAT #: RC7ATCBK
UPC: 786564067412
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Device, 6" Diameter, Evolution Series

Poke-Thru Device, 6 Inch Diameter, Evolution Series, Cover and Stem are Pre-Assembled, Aluminum Cover
Item #: 1374889
CAT #: 6ATC2PAA
UPC: 786564096276
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, 8-1/4" Diameter

Poke-Thru Device, Flush, Assembled Unit, AV3 Series, Nonmetallic, Cover: Black, Flange: Painted Aluminum, Diameter: 8-1/4". Depth: 16-3/4", Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), Accepts: Up To (4) Data/AV Ports. For Use with Carpet, Wood & Tile Flooring.
Item #: 14619
CAT #: AV3ATCBK
UPC: 786564015598
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Furniture Feed Assembly, Depth: 16-3/4", Black, Die Cast

Flush Poke-Thru Recessed Furniture Feed Assembly with Surface Style Cover. Size: 16-3/4" Height. Recessed 3-1/4" Below Floor Surface. Includes: (1) 3/4", (1) Concentric 2"-1-1/4" Screw Plug Opening, (3) Gang. For use with: 6" Diameter Cored Hole. Black Die-Cast Aluminum Cover.
Item #: 109024
CAT #: 6ATCFFBK
UPC: 786564060222
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Device Assembly, Diameter: 7-1/2", Non-Metallic Cover

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Black Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.
Item #: 90051
CAT #: RC3ATCBK
UPC: 786564067047
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Device, Evolution Series, 4" Diameter, Includes (2) Pre-Wired Duplex Receptacles

Poke-Thru Device, Evolution Series, 4 Inch Diameter, Includes (2) 20 Amp Pre-Wired Duplex Receptacles, Die Cast Aluminum With Black Powder Coat Finish
Item #: 1258700
CAT #: 4ATCP4RBK
UPC: 786564090700
Sign In or Register to view pricing and more.
Thomas & Betts

Dual Voltage Divider Kit with MopTite Brass Cover

Dual Voltage Divider Kit, For Tile, Carpet, and Wood Floors, Equipped with Data Plates for 4 Keystone Jacks and Brass Snap-Lock Cover
Item #: 3494
CAT #: 68P-DV-KIT-BRS
UPC: 785991032468
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, Diameter: 8", Type: (2) Duplex, Aluminum Cover

Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 8". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications
Item #: 991815
CAT #: 8ATC2PBK
UPC: 786564089858
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

Poke-Thru Device, Flush, Assembled Unit, RC4 Series, Non-Metallic Cover, Color: Gray. Diameter: 8-1/4 Inch. Depth: 9-1/16 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I. For Use with Carpet, Wood or Tile Flooring
Item #: 90027
CAT #: RC4ATCGY
UPC: 786564131502
Sign In or Register to view pricing and more.
Wiremold

RC7 FURNITURE FEED PT BLACK

Complete with one-piece finish flange and conduit assembly with one 3/4" and two 1/2" trade size conduit adapters and closure plugs. Colors available in painted gray (GY), painted black (BK), brushed aluminum (AL), and plated brass (BS). NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC7AFFTC Series Poke-Thru Devices require a 3 1/16" (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum. Black
Item #: 90002
CAT #: RC7AFFTCBK
UPC: 786564132011
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

KEL S1PT4X4BLJ FRPT 1 PIECE

In-Floor Delivery Systems, SystemOne, Fire-Rated Poke-Through, One-Piece, 4X4 Series, with Junction Box, Black
Item #: 121070
CAT #: S1PT4X4BLJ
UPC: 783585373041
Sign In or Register to view pricing and more.
Wiremold

6IN PREWIRED SURF STYLE ASSEMBLY SB

6IN PREWIRED SURF STYLE ASSEMBLY SB
Item #: 1421722
CAT #: 6ATC2PSB
UPC: 786564096481
Sign In or Register to view pricing and more.
Page 1 of 24
376 Items found