Surface Style Cover Assembly, Diameter: 8", Gray
Item #:
1000346
Cat #:
8CTC2GY
UPC:
786564089339
Sign In or Register to view pricing and more.
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat.
Overview
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat.
Also known as: 786564089339, 8CTC2GY
Specifications
Mounting: | Screw On |
Color: | Gray |
Material: | Aluminum |
Mounting: | Screw On |
Material: | Aluminum |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)