Boxes - Recessed

2,807 Found
Arlington

Recessed Entertainment Box, 2-Gang, Non-Metallic

Item #: 118512
CAT #: TVBU505
UPC: 018997096807
Sign In or Register to view pricing and more.
Arlington

Sliding Box Kit, 1-Gang, Depth: 1.125", Vertical Mount, Plastic

Item #: 13004
CAT #: 8081FB
UPC: 018997109415
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round PVC Floor Box, 6" Depth

Item #: 106483
CAT #: RF400
UPC:
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit, Depth: .375", 1-Gang, UV Rated Plastic

Item #: 13033
CAT #: 8081FC
UPC: 018997109392
Sign In or Register to view pricing and more.
Thomas & Betts

Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

Item #: 10113
CAT #: E971FB
UPC: 034481067061
Sign In or Register to view pricing and more.
Wiremold

Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic

Item #: 3873
CAT #: 880MP
UPC: 786564524304
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Floor Box Assembly, Die-cast Aluminum, w/ Duplex Receptacle

Item #: 702647
CAT #: RF406ALU
UPC: 883778305627
Sign In or Register to view pricing and more.
Wiremold

Adjustable Ring for Floor Box, 1-Gang, Non-Metallic

Item #: 3960
CAT #: 880MPA
UPC: 786564548874
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box Cover, 1-Gang, Brass

Item #: 191237
CAT #: RF406BR
UPC: 883778300004
Sign In or Register to view pricing and more.
Leviton

Floor Box, Duplex Receptacle, 15A, 125V, 2P3W, Ivory

Item #: 174570
CAT #: 25249-TFN
UPC: 078477411537
Sign In or Register to view pricing and more.
Leviton

Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate

Item #: 120518
CAT #: 25249-TFB
UPC: 078477411520
Sign In or Register to view pricing and more.
Wiremold

Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic

Item #: 3656
CAT #: 881
UPC: 786564524267
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box Cover, 1-Gang, Brushed Brass

Item #: 850659
CAT #: RF406BP
UPC:
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

Item #: 14713
CAT #: RC4ATCBK
UPC: 786564131540
Sign In or Register to view pricing and more.
Thomas & Betts

Adjustable Floor Box, 1-Gang, Brass

Item #: 10302
CAT #: B121BFBB
UPC: 034481178545
Sign In or Register to view pricing and more.
Thomas & Betts

Floor Box Cover Adapter Ring, Diameter: 5", Non-Metallic

Item #: 10183
CAT #: E97ABR2
UPC: 034481149620
Sign In or Register to view pricing and more.
Arlington

Recessed Entertainment Box, 2-Gang, Non-Metallic

Recessed Entertainment Box, Cut-In Or New Construction., 2-Gang, Non-Metallic, Color: White. Includes: (1) 2-Gang Decora Plate. For use with Power or Low Voltage.
Item #: 118512
CAT #: TVBU505
UPC: 018997096807
Sign In or Register to view pricing and more.
Arlington

Sliding Box Kit, 1-Gang, Depth: 1.125", Vertical Mount, Plastic

Sliding Box Kit, 1-Gang, Depth 1.125 Inch, Vertical Mount, Plastic, For Use Mounting Fixtures and Receptacles on Sided Structures
Item #: 13004
CAT #: 8081FB
UPC: 018997109415
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round PVC Floor Box, 6" Depth

Round PVC Floor Box, 1-Gang, Diameter 4-7/8 Inch, Depth 6 Inch, Accepts 3/4 and 1 Inch PVC Conduit, Includes: (4) Reducers, (4) Closure Plugs, and Concrete Cover With Locator Flag
Item #: 106483
CAT #: RF400
UPC:
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit, Depth: .375", 1-Gang, UV Rated Plastic

Siding Box Kit, Depth: .375 Inch, Cubic Inches: 15.5, 1-Gang, UV Rated Plastic, For Vertical Mounting of Large Fixtures on Siding
Item #: 13033
CAT #: 8081FC
UPC: 018997109392
Sign In or Register to view pricing and more.
Thomas & Betts

Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

5" Round, Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 90". Hubs: (2) 3/4", (2) 1". Includes: (2) 1" x 3/4" & (2) 3/4" x 1/2" Conduit Reducers
Item #: 10113
CAT #: E971FB
UPC: 034481067061
Sign In or Register to view pricing and more.
Wiremold

Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic

Adjustable Floor Box, Non-Metallic, Depth: 3-1/2 - 6". Cubic Inches: 50 - 100". Knockouts: (4) 1/2", 3/4" or 1". Includes: Reusable Mudcap, Insert Spacer, 1.25" Standard Conduit Opening, Reducers for 1" to 1/2"
Item #: 3873
CAT #: 880MP
UPC: 786564524304
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Floor Box Assembly, Die-cast Aluminum, w/ Duplex Receptacle

Floor Box Assembly, Die-cast Aluminum, Brushed Aluminum Finish, Includes Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, Gasket, Floor Leveling PVC Ring, Aluminum Floor Plate, For Use With Concrete Floors.
Item #: 702647
CAT #: RF406ALU
UPC: 883778305627
Sign In or Register to view pricing and more.
Wiremold

Adjustable Ring for Floor Box, 1-Gang, Non-Metallic

1-Gang, Non-Metallic Floor Box Adjustable Ring. Includes: Fiber Storage Loop, Brass Inserts, Green Ground Wire, Screws. For use with: 828GFITC, 829PFLRT.
Item #: 3960
CAT #: 880MPA
UPC: 786564548874
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box Cover, 1-Gang, Brass

Round Floor Box Cover, 1-Gang, Includes Duplex TR Receptacle, Gasket, Floor Leveling PVC Ring, High Impact Nylon, Solid Brass Cover
Item #: 191237
CAT #: RF406BR
UPC: 883778300004
Sign In or Register to view pricing and more.
Leviton

Floor Box, Duplex Receptacle, 15A, 125V, 2P3W, Ivory

1-Gang Floor Box Receptacle Assembly, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - Ivory
Item #: 174570
CAT #: 25249-TFN
UPC: 078477411537
Sign In or Register to view pricing and more.
Leviton

Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate

Floor Box Assembly, Includes Tamper Resistant Duplex Receptacle 15 Amp, 125 Volt, Nema 15-5R, 2-Pole, 3 Wire, Straight Blade, Self Grounding, Color: Ivory, Brass Floor Plate
Item #: 120518
CAT #: 25249-TFB
UPC: 078477411520
Sign In or Register to view pricing and more.
Wiremold

Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic

4-1/4" Round, Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 65". Hubs: (4) 1", 3/4" or 1/2". Includes: (7) Conduit Reducers & Plugs. Adjustments: 2-1/4" - 6".
Item #: 3656
CAT #: 881
UPC: 786564524267
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Round Floor Box Cover, 1-Gang, Brushed Brass

Round Floor Box Cover, 1-Gang, Includes Duplex TR Receptacle, Gasket, Floor Leveling PVC Ring, High Impact Nylon, Brushed Brass Plated Cover
Item #: 850659
CAT #: RF406BP
UPC:
Sign In or Register to view pricing and more.
Wiremold

Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4". Depth: 9-1/16". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I, 4 Outlets and Provisions for 4 Data Jacks, Fits 4" Cored Hole
Item #: 14713
CAT #: RC4ATCBK
UPC: 786564131540
Sign In or Register to view pricing and more.
Thomas & Betts

Adjustable Floor Box, 1-Gang, Brass

Adjustable Floor Box for Duplex Receptacle, 1-Gang, Depth: 3-1/3". Cubic Inches: 20". Adjustments: 0 - 1-3/4", Non-Metallic, Brass. Includes: Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and New & Old Work Brackets
Item #: 10302
CAT #: B121BFBB
UPC: 034481178545
Sign In or Register to view pricing and more.
Thomas & Betts

Floor Box Cover Adapter Ring, Diameter: 5", Non-Metallic

Metal Cover Adapter Ring. Diameter: 5". For use with E97 Round Floor Boxes and Covers.
Item #: 10183
CAT #: E97ABR2
UPC: 034481149620
Sign In or Register to view pricing and more.
Page 1 of 99+
2,807 Items found