Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, White

Item #: 687149
Cat #: ML500W
UPC: 050169917428
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof While-In-Use Cover, 1-Gang, Low Profile, Expands 1 to 3-1/2 Inch, Extra Duty, 16-in-1 Configurations, Vertical/Horizontal Mount, Color: White, Non-Metallic

Overview

Weatherproof While-In-Use Cover, 1-Gang, Low Profile, Expands 1 to 3-1/2 Inch, Extra Duty, 16-in-1 Configurations, Vertical/Horizontal Mount, Color: White, Non-Metallic
HUBBELL® TAYMAC® EXTRA DUTY® EXPANDABLE WHILE-IN-USE COVERS have a patented design expands from 1" to 3-1/2" to meet your While-In-Use needs, Ultra rugged polycarbonate & synthetic neoprene rubber will not dry rot, crack or deteriorate in sunlight, Includes attached gasket and mounting hardware, Patented Quick-Fit™ keyhole mounting system allows installation in under a minute.
Also known as: 050169917428, ML500W

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Color: White
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Color: White
Gangs: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)