Weatherproof Cover, 1-Gang, Universal, Vertical, Expandable, Aluminum, Gray
Item #:
558172
Cat #:
MX4280S
UPC:
092326101288
Sign In or Register to view pricing and more.
In-Use Cover, 1-Gang, Weatherproof, Expands 2 to 3-1/2 Inch, 8-in-1 Configurations, Vertical Mount, Color: Gray, Metallic
Overview
In-Use Cover, 1-Gang, Weatherproof, Expands 2 to 3-1/2 Inch, 8-in-1 Configurations, Vertical Mount, Color: Gray, Metallic
Revolutionary patented design expands from 2 in. to 3-1/2 in. for in-use needs Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI Lockable open or closed and fits fullsize padlock Adapter, gasket, mounting hardware and instructions included Extra Duty® rated Vertical mount
Also known as: 092326101288, MX4280S
Specifications
Depth: | 3 1/2 in |
Mounting: | Vertical |
Color: | Gray |
Gangs: | 1 |
Standards: | California Proposition 65 |
Depth: | 3 1/2 in |
Color: | Gray |
Standards: | California Proposition 65 |
Mounting: | Vertical |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)