Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 4-3/4" Deep, Non-Metallic
Item #:
1079
Cat #:
WP1250C
UPC:
078275072718
Sign In or Register to view pricing and more.
Weatherproof In-Use Cover, 2 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Overview
Weatherproof In-Use Cover, 2 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
The WP1100C, WP1200C, and WP3100C Series Plastic While-In-Use Covers are easy to install and shipped with gasket, mounting screws, base, and cover assembly, and patented inserts for a variety of applications.
Also known as: 078275072718, WP1250C
Specifications
Material: | Polycarbonate |
Gangs: | 2 |
Mounting: | Vertical |
Depth: | 4 3/4 in |
Color: | Gray/Clear |
Material: | Polycarbonate |
Mounting: | Vertical |
Color: | Gray/Clear |
Gangs: | 2 |
Depth: | 4 3/4 in |
Customer Reviews
No reviews for this product
(0)