Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover

Item #: 11564
Cat #: DBHR1W
UPC: 018997776068
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Recessed Electrical Box with In-Use Cover, 1-Gang, Horizontal Mount, Non-Metallic, Depth: 1-1/2". Cubic Inches: 22". Color: White. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Retrofit Applications.

Overview

Weatherproof Recessed Electrical Box with In-Use Cover, 1-Gang, Horizontal Mount, Non-Metallic, Depth: 1-1/2". Cubic Inches: 22". Color: White. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Retrofit Applications.
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776068, DBHR1W, DBHM1W, arlington retrofit horizontal box

Specifications

Gangs: 1
Color: White
Mounting: Horizontal
Depth: 1 1/2 in
Cubic Inches: 22 inĀ³
Gangs: 1
Mounting: Horizontal
Cubic Inches: 22 inĀ³
Color: White
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)