Weatherproof In-Use Cover, 1 Gang, Multiple Inserts, 2.750" Deep, Polycarbonate

Item #: 542462
Cat #: WCIU1
UPC: 751338836877
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof In-Use Cover, 1 Gang, Multiple Inserts, 2.750 Inch Deep, Vertical/Horizontal Mount, Polycarbonate, Gray

Overview

Weatherproof In-Use Cover, 1 Gang, Multiple Inserts, 2.750 Inch Deep, Vertical/Horizontal Mount, Polycarbonate, Gray
Also known as: 751338836877, WCIU1

Specifications

Color: Gray
Gangs: 1
Material: PVC
Depth: 2.750 in
Standards: California Proposition 65
Color: Gray
Material: PVC
Standards: California Proposition 65
Gangs: 1
Depth: 2.750 in

Customer Reviews

No reviews for this product
(0)