Weatherproof-In-Use Cover, 2-Gang, Universal, Vertical, Polycorbonate, Clear

Item #: 313088
Cat #: MM2410C
UPC: 092326104067
Sign In or Register to view pricing and more.
Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Non-Metallic, Depth: 2-3/4". Clear. Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decora, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438", Color: Gray. Includes: Lockable Tab.

Overview

Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Non-Metallic, Depth: 2-3/4". Clear. Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decora, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438", Color: Gray. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durabilityPatented Quick-Fit keyhole mounting system allows installation in under a minutePatented Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCIIncludes attached gasket and mounting hardwareLockable tab
Also known as: 092326104067, MM2410C

Specifications

Color: Clear
Gangs: 2
Mounting: Vertical
Depth: 2 3/4 in
Standards: California Proposition 65
Color: Clear
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Depth: 2 3/4 in

Customer Reviews

2 Overall
(1)
2/5
Bob - Lebanon, OH on 05/07/2015
Could be Better (satirical)
I couldn't figure out if I should use a blow torch or a crow bar to remove the cord knockouts at the bottom of the enclosure. There is a tab at the bottom of the clear cover that would be a latch if they moved it up 1/8" (Duh!). Be prepared to use some RTV to actually seal the enclosure to your electrical box. The gasket is too thin, or has been crushed because of the way it is packaged (your choice).