Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 52155
Cat #: 5324-0
UPC: 050169532409
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 3/4" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.0". Includes: (2) Closure Plugs & Ground Screw. Gray.

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 3/4" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.0". Includes: (2) Closure Plugs & Ground Screw. Gray.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169532409, 5324-0, fx box, bell box , weather proof 1 gang box, w/x 1 gang box, surface mount box

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 17 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 17 in³
Number of Threaded Outlets: 3
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)