Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray

Item #: 50895
Cat #: 5173-0
UPC: 050169517307
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray.

Overview

Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169517307, 5173-0, wp blank, C13172, Blank bell cover, BELL BOX COVER

Specifications

Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Color: Gray
Mounting: Vertical, Horizontal
Gangs: 1

Customer Reviews

No reviews for this product
(0)