Weatherproof Cover, 1-Gang, Duplex, Horizontal, Aluminum, Gray

Item #: 50742
Cat #: 5180-0
UPC: 050169518007
Sign In or Register to view pricing and more.
Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Gray.

Overview

Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169518007, 5180-0, Flip flaps

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Mounting: Horizontal
Standards: California Proposition 65
Material: Die Cast Aluminum
Gangs: 1
Standards: California Proposition 65
Color: Gray
Mounting: Horizontal

Customer Reviews

No reviews for this product
(0)