Weatherproof Box Extension, 1 Gang, (4) 3/4" Outlets, 1" Deep, Aluminum, Gray

Item #: 922918
Cat #: EXB75-4
UPC: 835243005297
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box Extension, 1 Gang, (4) 3/4 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.

Overview

Weatherproof Box Extension, 1 Gang, (4) 3/4 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.
Also known as: 835243005297, EXB75-4

Specifications

Height: 4 1/2 in
Width: 1 in
Color: Gray
Gangs: 1
Depth: 2 3/4 in
Material: Aluminum
Cubic Inches: 9.500 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Height: 4 1/2 in
Color: Gray
Depth: 2 3/4 in
Cubic Inches: 9.500 in³
Number of Threaded Outlets: 4
Width: 1 in
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)