Weatherproof Extension, 1 Gang, (4) 1/2" Outlets, 1" Deep, Aluminum, Gray

Item #: 528354
Cat #: WPEX4
UPC: 785007117387
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray

Overview

Weatherproof Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray
Also known as: 785007117387, WPEX4

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Surface
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)