Weatherproof Round Box, (3) 1/2" Outlets, 2-1/4" Deep, Aluminum, White

Item #: 110443
Cat #: VXCW
UPC: 019813904566
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Box, (3) 1/2 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, White

Overview

Weatherproof Round Box, (3) 1/2 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, White
Also known as: 019813904566, VXCW

Specifications

Depth: 1 5/8 in
Mounting: Vertical, Horizontal
Color: White
Material: Aluminum
Cubic Inches: 16.100 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Depth: 1 5/8 in
Color: White
Cubic Inches: 16.100 in³
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Material: Aluminum
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)