Weatherproof Cover, Round, (1) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, Bronze
Item #:
69803
Cat #:
C100A
UPC:
019813934051
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Bronze
Overview
Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Bronze
Also known as: 019813934051, C100A
Specifications
Mounting: | Vertical, Horizontal |
Color: | Bronze |
Finish: | Bronze |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 1 |
Mounting: | Vertical, Horizontal |
Finish: | Bronze |
Threaded Outlet Diameter: | 1/2 in |
Color: | Bronze |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 1 |
Customer Reviews
No reviews for this product
(0)