Weatherproof Extension, 1 Gang, (4) 1/2" Outlets, Depth 1-1/2", Aluminum

Item #: 19838
Cat #: WEFX50
UPC: 687855030378
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, Depth 1-1/2 Inch, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, Depth 1-1/2 Inch, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030378, WEFX50

Specifications

Color: Gray
Gangs: 1
Depth: 1 1/2 in
Height: 5.250 in
Width: 3.500 in
Cubic Inches: 12.500 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Color: Gray
Depth: 1 1/2 in
Width: 3.500 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 4
Gangs: 1
Height: 5.250 in
Cubic Inches: 12.500 in³
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)