Weatherproof Box, 1 Gang, (3) 1" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #:
51525
Cat #:
5387-0
UPC:
050169538708
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box, Single-Gang, Die Cast, Depth: 2-5/8", (3) 1" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 21.3", Includes: (2) Closure Plugs & Ground Screw, Gray
Overview
Weatherproof Box, Single-Gang, Die Cast, Depth: 2-5/8", (3) 1" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 21.3", Includes: (2) Closure Plugs & Ground Screw, Gray
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169538708, 5387-0, Single gang bell box, 1" Bell Box
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 5/8 in |
Gangs: | 1 |
Cubic Inches: | 21.300 in³ |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 3 |
Threaded Outlet Diameter: | 1 in |
Mounting: | Vertical, Horizontal |
Depth: | 2 5/8 in |
Cubic Inches: | 21.300 in³ |
Number of Threaded Outlets: | 3 |
Color: | Gray |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)