Weatherproof Box, 2 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 51155
Cat #: 5341-0
UPC: 050169534106
Sign In or Register to view pricing and more.
Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (3) 3/4" Threaded Outlets (1 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray.

Overview

Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (3) 3/4" Threaded Outlets (1 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169534106, 5341-0, Bell Box, c13157, c13159, 5 3/4” k/o, 2 gang deep bell box 5 3/4” K/O

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Cubic Inches: 30.500 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Color: Gray
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)