Weatherproof Round Cover, (1) 1/2" Outlet, 4" Diameter, Universal Mount, Aluminum, White

Item #: 395417
Cat #: WCR150W
UPC: 687855031498
Sign In or Register to view pricing and more.
Weatherproof Round Cover, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Universal Mount, Aluminum Die Cast, White, Gasket and Mounting Hardware Included

Overview

Weatherproof Round Cover, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Universal Mount, Aluminum Die Cast, White, Gasket and Mounting Hardware Included
Also known as: 687855031498, WCR150W

Specifications

Height: 4.130 in
Color: White
Mounting: Universal
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Height: 4.130 in
Mounting: Universal
Threaded Outlet Diameter: 1/2 in
Color: White
Material: Aluminum Die Cast
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)