Weatherproof Extension, 2 Gang, Depth 1", Aluminum

Item #: 19818
Cat #: WE2
UPC: 687855030385
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Extension, 2 Gang, Depth 1 Inch, Aluminum Die Cast

Overview

Weatherproof Extension, 2 Gang, Depth 1 Inch, Aluminum Die Cast
Also known as: 687855030385, WE2

Specifications

Gangs: 2
Color: Gray
Depth: 1 in
Cubic Inches: 16 in³
Material: Aluminum Die Cast
Gangs: 2
Depth: 1 in
Material: Aluminum Die Cast
Color: Gray
Cubic Inches: 16 in³

Customer Reviews

No reviews for this product
(0)