Weatherproof Round Extension, (4) 3/4" Outlets, 1.580" Deep, Aluminum, Gray

Item #: 1296644
Cat #: WRB475EXT
UPC: 751338835771
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Extension, (4) 3/4 Inch Threaded Outlets, 1.580 Inch Deep, Aluminum

Overview

Weatherproof Round Extension, (4) 3/4 Inch Threaded Outlets, 1.580 Inch Deep, Aluminum
Also known as: 751338835771, WRB475EXT

Specifications

Color: Gray
Material: Aluminum
Standards: California Proposition 65
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 4
Material: Aluminum
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)