Weatherproof Box, FSE Type, 1 Gang, (1) 3/4" Outlets, 2.42" Deep, Non-Metallic
Item #:
33252
Cat #:
E980EFN
UPC:
034481048930
Sign In or Register to view pricing and more.
Documents & Guides
FSE Weatherproof Box, 1-Gang, Non-Metallic, (1) 3/4" Outlets (1 in one end). Cubic Inches: 18". Gray. Includes: Mounting Feet.
Overview
FSE Weatherproof Box, 1-Gang, Non-Metallic, (1) 3/4" Outlets (1 in one end). Cubic Inches: 18". Gray. Includes: Mounting Feet.
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
Also known as: 034481048930, E980EFN
Specifications
Mounting: | Vertical |
Color: | Gray |
Gangs: | 1 |
Material: | Non-Metallic |
Cubic Inches: | 18 in³ |
Number of Threaded Outlets: | 1 |
Threaded Outlet Diameter: | 3/4 in |
Mounting: | Vertical |
Gangs: | 1 |
Cubic Inches: | 18 in³ |
Threaded Outlet Diameter: | 3/4 in |
Color: | Gray |
Material: | Non-Metallic |
Number of Threaded Outlets: | 1 |
Customer Reviews
No reviews for this product
(0)