Weatherproof Box, FSC Type, 1 Gang, (2) 3/4" Outlets, 2" Deep, Non-Metallic
Item #:
199772
Cat #:
077608
UPC:
622454776081
Sign In or Register to view pricing and more.
Documents & Guides
FSC15 3/4" PVC FSC SING. GANG BOX SCEPTER
Overview
FSC15 3/4" PVC FSC SING. GANG BOX SCEPTER
Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to a wide range of chemicals such as acids, alkalis and salt solutions. FEATURES: Scepter PVC fittings are suitable for exposed, concrete encased & direct burial;Scepter PVC fittings offer high impact and tensile strength;Scepter PVC fittings are non-corroding for lower maintenance costs & superior performance;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact
Also known as: 622454776081, 077608
Specifications
Mounting: | Vertical |
Color: | Gray |
Gangs: | 1 |
Material: | PVC |
Cubic Inches: | 17 in³ |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 2 |
Mounting: | Vertical |
Gangs: | 1 |
Cubic Inches: | 17 in³ |
Number of Threaded Outlets: | 2 |
Color: | Gray |
Material: | PVC |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)