Enclosure Adapter, 4x6

Item #: 92558
Cat #: CT46AESS
UPC: 783510158187
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Adapter, Allows The Cable Tray To Be Securely Connected To An Enclosure, Dimensions: 4" x 6"

Overview

Enclosure Adapter, Allows The Cable Tray To Be Securely Connected To An Enclosure, Dimensions: 4" x 6"
Also known as: 783510158187, CT46AESS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
Width: 4 in
Material: Stainless Steel
Height: 4 in
Color: Plain

Customer Reviews

No reviews for this product
(0)