Weatherproof Cover, Round, 4.25" Diameter, Non-Metalllic, Gray

Item #: 775443
Cat #: PBC300GY
UPC: 092326130059
Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Blank. Color: Gray, NEMA: 3R

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Blank. Color: Gray, NEMA: 3R
Durable High Impact PVC Construction Includes Attached Gasket and Mounting Hardware
Also known as: 092326130059, PBC300GY, Round cover with knock out

Specifications

Material: Polycarbonate
Mounting: Vertical, Horizontal
Color: Gray
Standards: California Proposition 65
Material: Polycarbonate
Color: Gray
Mounting: Vertical, Horizontal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)