Siding Box Kit, For Outdoor Fixtures, White, Plastic
Item #:
181252
Cat #:
8091FDBLC
UPC:
018997109477
Sign In or Register to view pricing and more.
Documents & Guides
Siding Box Cover only
Overview
Siding Box Cover only
Also known as: 018997109477, 8091FDBLC
Specifications
Depth: | 1.625 in |
Width: | 7.125 in |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Height: | 13.500 in |
Depth: | 1.625 in |
Material: | Plastic |
Color: | White |
Width: | 7.125 in |
Gangs: | 1 |
Height: | 13.500 in |
Customer Reviews
No reviews for this product
(0)