Weatherproof Box Mounting Kits

32 Found
Arlington

Device Box, Weatherproof, All Siding Types, 1-Gang, Non-Metallic

Item #: 12834
CAT #: FS8091F
UPC: 018997173041
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit with Flange, Vertical, Weatherproof, Non-Metallic

Item #: 12611
CAT #: 8081F
UPC: 018997808141
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Kits with Built-In Box, Type: 1/2" Lap, Plastic

Item #: 12907
CAT #: 8141
UPC: 018997107510
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit, Depth: 1.25", 1-Gang, UV Rated Plastic

Item #: 12958
CAT #: 8081FDBLC
UPC: 018997109439
Sign In or Register to view pricing and more.
Arlington

Mounting Box, Vertical Mount, 1.625" Deep, White, Non-Metallic

Item #: 12451
CAT #: 8091F
UPC: 018997178565
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit with Flange, Vertical, Weatherproof, Non-Metallic

Item #: 12572
CAT #: 8081FDBL
UPC: 018997808158
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Kits with Built-In Box, 1/2" Double Lap, Plastic

Item #: 13491
CAT #: 8141DBL
UPC: 018997545244
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Block with Flange, Vertical Mount, Non-Metallic

Item #: 12884
CAT #: 8141F
UPC: 018997107619
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Kits with Built-In Box, Type: 5/8" Lap, Plastic

Item #: 12253
CAT #: 8151
UPC: 018997107534
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit with Mounting Plate, Depth: 1.625", Non-Metallic

Item #: 12165
CAT #: 8091FDBL
UPC: 018997241689
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Kits with Built-In Box, Type: Flat, Plastic

Item #: 12226
CAT #: 8161
UPC: 018997081612
Sign In or Register to view pricing and more.
Arlington

Siding Plate, Converts Octagon Box to Accommodate Large Fixtures

Item #: 104471
CAT #: 8100MLP
UPC: 018997107527
Sign In or Register to view pricing and more.
Arlington

Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2", Plastic

Item #: 12936
CAT #: 8100LP
UPC: 018997107497
Sign In or Register to view pricing and more.
Arlington

Mounting Block, 5" x 7", 1/2" Siding

Item #: 1957041
CAT #: MB5741
UPC: 018997151711
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit, For Outdoor Fixtures, White, Plastic

Item #: 181252
CAT #: 8091FDBLC
UPC: 018997109477
Sign In or Register to view pricing and more.
Arlington

4" Round Fixture Box, Depth: 1-1/4", Nail-On, Non-Metallic

Item #: 576422
CAT #: FR405F
UPC: 018997126818
Sign In or Register to view pricing and more.
Arlington

Device Box, Weatherproof, All Siding Types, 1-Gang, Non-Metallic

Device Box, Weatherproof, All Siding Types, 1-Gang, 19.4 Cubic Inches, White, Non-Metallic
Item #: 12834
CAT #: FS8091F
UPC: 018997173041
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit with Flange, Vertical, Weatherproof, Non-Metallic

Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Smooth Mounting of Fixtures and Receptacles on all Types of Siding.
Item #: 12611
CAT #: 8081F
UPC: 018997808141
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Kits with Built-In Box, Type: 1/2" Lap, Plastic

Siding Mounting Kits with Built-In Box, 1/2 Inch Lap, Mounting Area 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Electrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, UV Rated Plastic
Item #: 12907
CAT #: 8141
UPC: 018997107510
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit, Depth: 1.25", 1-Gang, UV Rated Plastic

Siding Box Kit, Depth: 1.25 Inch, Cubic Inches: 15.5, 1-Gang, UV Rated Plastic, For Vertical Mounting of Large Fixtures on Siding
Item #: 12958
CAT #: 8081FDBLC
UPC: 018997109439
Sign In or Register to view pricing and more.
Arlington

Mounting Box, Vertical Mount, 1.625" Deep, White, Non-Metallic

Mounting Box with Flange, Vertical Mount with Flange, NM Cable Connector, 6.50 x 1.62 x 6.50 Inch, 24.500 Cubic Inches, White UV Rated Plastic
Item #: 12451
CAT #: 8091F
UPC: 018997178565
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit with Flange, Vertical, Weatherproof, Non-Metallic

Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Smooth Mounting of Large Fixtures on all Types of Siding.
Item #: 12572
CAT #: 8081FDBL
UPC: 018997808158
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Kits with Built-In Box, 1/2" Double Lap, Plastic

Siding Mounting Kits with Built-In Box, Type: 1/2 Inch Double Lap, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic
Item #: 13491
CAT #: 8141DBL
UPC: 018997545244
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Block with Flange, Vertical Mount, Non-Metallic

Siding Mounting Block with Flange, Vertical Mount, Weatherproof, Non-Metallic
Item #: 12884
CAT #: 8141F
UPC: 018997107619
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Kits with Built-In Box, Type: 5/8" Lap, Plastic

Siding Mounting Kits with Built-In Box, Type: 5/8 Inch Lap, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic
Item #: 12253
CAT #: 8151
UPC: 018997107534
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit with Mounting Plate, Depth: 1.625", Non-Metallic

Siding Box Kit with Mounting Plate, Depth: 1.625 Inch, Cubic Inches: 24.5, Non-Metallic
Item #: 12165
CAT #: 8091FDBL
UPC: 018997241689
Sign In or Register to view pricing and more.
Arlington

Siding Mounting Kits with Built-In Box, Type: Flat, Plastic

Siding Mounting Kits with Built-In Box, Type: Flat Surfaces, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic
Item #: 12226
CAT #: 8161
UPC: 018997081612
Sign In or Register to view pricing and more.
Arlington

Siding Plate, Converts Octagon Box to Accommodate Large Fixtures

Siding Plate, Converts Octagon Box to Accommodate Large Fixtures, Plastic
Item #: 104471
CAT #: 8100MLP
UPC: 018997107527
Sign In or Register to view pricing and more.
Arlington

Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2", Plastic

Siding Plate, All Surfaces, Mounting Area Diameter: 3-1/2 Inch, For Use to Mount Large Fixtures/Coach Lamps, UV Rated Plastic
Item #: 12936
CAT #: 8100LP
UPC: 018997107497
Sign In or Register to view pricing and more.
Arlington

Mounting Block, 5" x 7", 1/2" Siding

Mounting Block, 5" x 7", For 1/2" Lap Siding
Item #: 1957041
CAT #: MB5741
UPC: 018997151711
Sign In or Register to view pricing and more.
Arlington

Siding Box Kit, For Outdoor Fixtures, White, Plastic

Siding Box Cover only
Item #: 181252
CAT #: 8091FDBLC
UPC: 018997109477
Sign In or Register to view pricing and more.
Arlington

4" Round Fixture Box, Depth: 1-1/4", Nail-On, Non-Metallic

Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Mounting Coach Lights.
Item #: 576422
CAT #: FR405F
UPC: 018997126818
Sign In or Register to view pricing and more.
Page 1 of 2
32 Items found