Programming Port, Cat5e Shielded Ethernet, GFCI, Type 4, Size K
Item #:
589251
Cat #:
P-R33-K3RF0
UPC:
842864102052
Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, (1) Category 5e Shielded Ethernet, Power: GFCI Inside-Outside Rear Outlet 15 Amp, (UL Recognized for 15 Amps), NO Circuit Breaker, Panel Mount UL Type 4-IP65 Enclosure, NO Circuit Breaker, Size K Panel Mount Type 4 Housing
Overview
Programming Port, (1) Category 5e Shielded Ethernet, Power: GFCI Inside-Outside Rear Outlet 15 Amp, (UL Recognized for 15 Amps), NO Circuit Breaker, Panel Mount UL Type 4-IP65 Enclosure, NO Circuit Breaker, Size K Panel Mount Type 4 Housing
Also known as: 842864102052, P-R33-K3RF0
Specifications
Mounting: | Panel |
IP/NEMA Rating: | IP65, NEMA 4 |
Size: | Medium |
Connector Type: | CAT 5E |
Mounting: | Panel |
Size: | Medium |
IP/NEMA Rating: | IP65, NEMA 4 |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)