Door Stop Kit, "B" Dimension: 16", NEMA 4/12, Steel/Zinc

Item #: 49200
Cat #: ADSTOPK
UPC: 783510256005
Sign In or Register to view pricing and more.
Documents & Guides
Door Stop Kit, For Use With Type 12 Enclosures, Steel/Zinc Finish.

Overview

Door Stop Kit, For Use With Type 12 Enclosures, Steel/Zinc Finish.
The nVent HOFFMAN® door stop kit is designed for use on most standard nVent HOFFMAN Type 4 and 12 enclosures to secure the door in the open position. Door stop kit can be mounted at the top or bottom of the door opening after drilling two small holes in the body of the enclosure and two small holes in the door. The angle of the door is easily adjusted by means of a wing connector, and the stop arm slides neatly out of the way when the door is closed.
Also known as: 783510256005, ADSTOPK

Specifications

Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12, NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)