Drip Shield Kit For B=24.00

Item #: 136762
Cat #: ADK24A
UPC: 783510235604
Sign In or Register to view pricing and more.
Documents & Guides
Drip Shield Kit for Type 12 Enclosures, fits B=24.00, Gray, Steel

Overview

Drip Shield Kit for Type 12 Enclosures, fits B=24.00, Gray, Steel
Protects door hardware from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies. A tube of sealing compound is also supplied with each kit. Manufactured from 14 gauge steel with an ANSI 61 gray polyester powder paint finish over pretreated surfaces.
Also known as: 783510235604, ADK24A

Specifications

Width: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 24 in
Material: Steel
Color: Gray
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)