Drip Shield Kit For B=24.00

Item #: 64950
Cat #: ADK24SS6
UPC: 783510228408
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Drip Shield Kit for Type 4 and 4X Wall-Mount Enclosures, fits B=24.00, SS Type 316L

Overview

Stainless Steel Drip Shield Kit for Type 4 and 4X Wall-Mount Enclosures, fits B=24.00, SS Type 316L
Easily installed on Type 4 and 4X wall-mount enclosures (excluding quick-release latch models). Protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (furnished). A tube of sealing compound is supplied with each kit. Manufactured from 14 gauge Type 316 stainless steel. Kits can be special ordered for other HOFFMAN enclosures. Consult factory for more information. Product maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a HOFFMAN enclosure.
Also known as: 783510228408, ADK24SS6

Specifications

Height: 24 in
Color: Gray
Material: Stainless Steel
Height: 24 in
Material: Stainless Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)