Enclosure Mounting Pad Foot Kit, 9.686" x 11", Steel

Item #: 255507
Cat #: 598-N5
UPC: 781180490583
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Mounting Pad Foot Kit, 9.686 Inch x 11 Inch, Steel

Overview

Enclosure Mounting Pad Foot Kit, 9.686 Inch x 11 Inch, Steel
Also known as: 781180490583, 598-N5

Specifications

Width: 11 in
Height: 9.686 in
Material: Steel
Width: 11 in
Material: Steel
Height: 9.686 in

Customer Reviews

No reviews for this product
(0)