Floor Stand Kit, 6" x 12", Gray, Steel

Item #: 63288
Cat #: AFK0612
UPC: 783510258306
Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (Qty 2), Size/Dims: 6" x 12.06", Material/Finish: Steel/Gray

Overview

Floor Stand Kit (Qty 2), Size/Dims: 6" x 12.06", Material/Finish: Steel/Gray
nVent HOFFMAN HOFAFK0612 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510258306, AFK0612

Specifications

Width: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 12 in
Height: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)