Floor Stand Kit, 12" x 10", Gray, Steel

Item #: 49160
Cat #: AFK1210
UPC: 783510256203
Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12.00 Inch x 10.06 Inch, Material: Steel, Finish: Gray Powder Coat

Overview

Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12.00 Inch x 10.06 Inch, Material: Steel, Finish: Gray Powder Coat
nVent HOFFMAN HOFAFK1210 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510256203, AFK1210

Specifications

Height: 12 in
Color: Gray
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Width: 10 in
Special Program: Hoffman On Demand
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)