Large Folding Shelf, Type 4 And 12, 12 IN x 18 IN, 14 ga, Mild Stee

Item #: 46329
Cat #: AASHLF1218
UPC: 783510265090
Sign In or Register to view pricing and more.
Documents & Guides
Large Folding Shelf, Type 4 And 12, 12 IN x 18 IN, 14 ga, Mild Steel, White

Overview

Large Folding Shelf, Type 4 And 12, 12 IN x 18 IN, 14 ga, Mild Steel, White
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger HOFFMAN industrial enclosures (except ProLine). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a HOFFMAN enclosure.
Also known as: 783510265090, AASHLF1218

Specifications

Height: 12 in
Color: White
Material: Steel
Width: 18 in
Height: 12 in
Material: Steel
Color: White
Width: 18 in

Customer Reviews

No reviews for this product
(0)