SC SURFACE CVR 12X12

Item #: 201446
Cat #: 1212-SCS
UPC: 782051112146
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series other enclosure accessories, NEMA 12, ANSI 61 gray painted, Cover secured to body w/plated pan head combo screw, Galvanized steel, Type 1 screw cover, Surface mount, Junction boxes, Slotted cover screw, 16 gauge

Overview

Eaton B-Line series other enclosure accessories, NEMA 12, ANSI 61 gray painted, Cover secured to body w/plated pan head combo screw, Galvanized steel, Type 1 screw cover, Surface mount, Junction boxes, Slotted cover screw, 16 gauge
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Also known as: 782051112146, 1212-SCS

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Mounting: Enclosure
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Mounting: Enclosure
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)