Window Kit, Hinged, NEMA 4X, 17" x 11", Stainless Steel
Item #:
48511
Cat #:
APWK1711NFSS
UPC:
783510220600
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Window Kit, Hinged, NEMA 4X, 17" x 11", Stainless Steel/Acrylic Window
Overview
Window Kit, Hinged, NEMA 4X, 17" x 11", Stainless Steel/Acrylic Window
Also known as: 783510220600, APWK1711NFSS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Width: | 11 in |
Height: | 17 in |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Height: | 17 in |
Width: | 11 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)