Window Kit, NEMA 4X, 5" x 3", Stainless Steel Frame, Polycarbonate Window
Item #:
62879
Cat #:
APWK53NFSS
UPC:
783510220105
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Window Kit, NEMA 4X, 5 Inch x 3 Inch, Stainless Steel Frame, Polycarbonate Window
Overview
Window Kit, NEMA 4X, 5 Inch x 3 Inch, Stainless Steel Frame, Polycarbonate Window
The nVent HOFFMAN HOFAPWK53NFSS Stainless Steel Window kits have a formed heavy gauge Type 304 stainless steel frame with a brushed finish. The clear window is made of .25-IN. (6 MM) impact-resistant polycarbonate material. They are ideal for indoor and outdoor Type 3R, 4X and 12 applications.
Also known as: 783510220105, APWK53NFSS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Width: | 3 in |
Material: | Polycarbonate, Stainless Steel |
Height: | 5 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Polycarbonate, Stainless Steel |
Width: | 3 in |
Height: | 5 in |
Customer Reviews
No reviews for this product
(0)