Enclosure Window Kits

138 Found
nVent Hoffman

Window Kit, NEMA 12/13, 5" x 3", Steel Frame, Acrylic Window

Item #: 63512
CAT #: APWK53NF
UPC: 783510239305
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 12/13, 9" x 5", Steel Frame, Acrylic Window

Item #: 63499
CAT #: APWK95NF
UPC: 783510239404
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 4X, 5" x 3", Stainless Steel Frame, Polycarbonate Window

Item #: 62879
CAT #: APWK53NFSS
UPC: 783510220105
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 12/13, 23" x 15", Steel Frame, Acrylic Window

Item #: 62311
CAT #: APWK2315NF
UPC: 783510239701
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, 24" x 20", Steel Frame

Item #: 100047
CAT #: AWDH2420N4SS
UPC: 783510130176
Sign In or Register to view pricing and more.
Carlon

10x8 Hng Window Kit

Item #: 29353
CAT #: NI108W
UPC: 034481045687
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 4X, 9" x 5", Stainless Steel Frame, Polycarbonate Window

Item #: 62862
CAT #: APWK95NFSS
UPC: 783510220204
Sign In or Register to view pricing and more.
Rittal

RIT WKDH2016C DEEP HINGED WK

Item #: 1575940
CAT #: 9975002
UPC: 639889875227
Sign In or Register to view pricing and more.
nVent Hoffman

Inspection Window, Hinged, NEMA 4X, 12" x 7" x 1", Fiberglass

Item #: 31444
CAT #: A31-DTCOVERLG
UPC: 635394036214
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, 18.19" x 12.14" x 2.73", Stainless Steel

Item #: 55920
CAT #: AWDH2016N4SS
UPC: 783510130152
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit 15.88x11.88

Item #: 199178
CAT #: APWK1612H
UPC: 783510197001
Sign In or Register to view pricing and more.
nVent Hoffman

APO A41 DT COVER, UL LABEL, INSTRUCTIO

Item #: 819584
CAT #: A41-DTCOVERKIT
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 4X, 13" x 8", Stainless Steel Frame, Polycarbonate Window

Item #: 48532
CAT #: APWK138NFSS
UPC: 783510220402
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, Indoor/Outdoor, Size: 31.50" x 21.50", Steel/Gray

Item #: 62296
CAT #: APWK2919NF
UPC: 783510239800
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit 9.00x5.50 Nonmet

Item #: 1019852
CAT #: APWK95NFNM
UPC: 783510271862
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 12/13, 13" x 8", Steel Frame, Acrylic Window

Item #: 63486
CAT #: APWK138NF
UPC: 783510239503
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 12/13, 5" x 3", Steel Frame, Acrylic Window

Window Kit, 5" x 3", Size/Dims: 7.50x5.50x.31, Material/Finish: Steel/Gray.
Item #: 63512
CAT #: APWK53NF
UPC: 783510239305
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 12/13, 9" x 5", Steel Frame, Acrylic Window

Window Kit, 9" x 5.5", Size/Dims: 11.50 x 8.00 x .31, Material/Finish: Steel/Gray
Item #: 63499
CAT #: APWK95NF
UPC: 783510239404
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 4X, 5" x 3", Stainless Steel Frame, Polycarbonate Window

Window Kit, NEMA 4X, 5 Inch x 3 Inch, Stainless Steel Frame, Polycarbonate Window
Item #: 62879
CAT #: APWK53NFSS
UPC: 783510220105
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 12/13, 23" x 15", Steel Frame, Acrylic Window

Window Kit, NEMA 12/13, 23 Inch x 15 Inch, Steel Frame, Acrylic Window
Item #: 62311
CAT #: APWK2315NF
UPC: 783510239701
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, 24" x 20", Steel Frame

Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 20", Steel Frame, Polycarbonate Window.
Item #: 100047
CAT #: AWDH2420N4SS
UPC: 783510130176
Sign In or Register to view pricing and more.
Carlon

10x8 Hng Window Kit

Polycarbonate Hinged Window Kit, 10" X 8".
Item #: 29353
CAT #: NI108W
UPC: 034481045687
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 4X, 9" x 5", Stainless Steel Frame, Polycarbonate Window

Window Kit, NEMA 4X, 9 Inch x 5 Inch, Stainless Steel Frame, Polycarbonate Window
Item #: 62862
CAT #: APWK95NFSS
UPC: 783510220204
Sign In or Register to view pricing and more.
Rittal

RIT WKDH2016C DEEP HINGED WK

RIT WKDH2016C DEEP HINGED WK
Item #: 1575940
CAT #: 9975002
UPC: 639889875227
Sign In or Register to view pricing and more.
nVent Hoffman

Inspection Window, Hinged, NEMA 4X, 12" x 7" x 1", Fiberglass

Inspection Window Hinged, NEMA 4X, 12 x 7 x 1 Inch, Fiberglass Frame/Polycarbonate Window
Item #: 31444
CAT #: A31-DTCOVERLG
UPC: 635394036214
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, 18.19" x 12.14" x 2.73", Stainless Steel

Window Kit, Deep Hinged, Gasketed, NEMA 4/12, Size/Dims: 18.19" x 12.14" x 2.73", Material/Finish: Stainless Steel.
Item #: 55920
CAT #: AWDH2016N4SS
UPC: 783510130152
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit 15.88x11.88

Hinged Window Kit,14.28x10.28, Bulletin A80w (mild Steel Window Kits), Size/dims: 16.00x12.00x1.49, Material/finish: Steel/gray
Item #: 199178
CAT #: APWK1612H
UPC: 783510197001
Sign In or Register to view pricing and more.
nVent Hoffman

APO A41 DT COVER, UL LABEL, INSTRUCTIO

APO A41 DT COVER, UL LABEL, INSTRUCTIONS AND HARDWARE
Item #: 819584
CAT #: A41-DTCOVERKIT
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 4X, 13" x 8", Stainless Steel Frame, Polycarbonate Window

Window Kit, NEMA 4X, 13 Inch x 8 Inch, Stainless Steel Frame, Polycarbonate Window
Item #: 48532
CAT #: APWK138NFSS
UPC: 783510220402
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, Indoor/Outdoor, Size: 31.50" x 21.50", Steel/Gray

Window Kit, Indoor/Outdoor, Size: 31.50" x 21.50", Material/Finish: Steel/Gray Powder Coat
Item #: 62296
CAT #: APWK2919NF
UPC: 783510239800
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit 9.00x5.50 Nonmet

Window Kit, Non-Metallic, Bulletin A80SW (Stainless Steel Window Kits - Non-Metallic Window Kits), Size/Dims: 9.00x5.5, Material: Polycarbonate
Item #: 1019852
CAT #: APWK95NFNM
UPC: 783510271862
Sign In or Register to view pricing and more.
nVent Hoffman

Window Kit, NEMA 12/13, 13" x 8", Steel Frame, Acrylic Window

Window Kit, NEMA 12/13, 13 Inch x 8 Inch, Steel Frame, Acrylic Window
Item #: 63486
CAT #: APWK138NF
UPC: 783510239503
Sign In or Register to view pricing and more.
Page 1 of 9
138 Items found