Enclosure Add-On Parts
687 Found
nVent Hoffman
Data Pocket, Size: 12" x 12", Material: Plastic
Item #: 26237
CAT #: ADP2
UPC: 783510338800
Sign In or Register to view pricing and more.
nVent Hoffman
Shelf, 18.00x18.00 White
Item #: 46284
CAT #: AASHLF1818
UPC: 783510265199
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 12" x 12", Gray, Steel
Item #: 49135
CAT #: AFK1212
UPC: 783510256302
Sign In or Register to view pricing and more.
nVent Hoffman
Data Pocket, Size: 6" x 6", Material: Plastic
Item #: 26248
CAT #: ADP1
UPC: 783510338701
Sign In or Register to view pricing and more.
nVent Hoffman
Gasket Kit, Material: EPDM, Size 0.28 x 0.625", Length 20'
Item #: 791193
CAT #: GSKTKITE025
UPC: 783510291518
Sign In or Register to view pricing and more.
nVent Hoffman
Large Folding Shelf For Enclosure, 18 x 18", Max Load 150 LBS
Item #: 545809
CAT #: AA61SHLF1818
UPC: 783510268657
Sign In or Register to view pricing and more.
nVent Hoffman
Door Stop Kit, "B" Dimension: 16", NEMA 4/12, Steel/Zinc
Item #: 49200
CAT #: ADSTOPK
UPC: 783510256005
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 12" x 16", Gray, Steel
Item #: 6771
CAT #: AFK1216
UPC: 783510256401
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 12" x 18", Gray, Steel
Item #: 64547
CAT #: AFK1218
UPC: 783510257408
Sign In or Register to view pricing and more.
nVent Hoffman
Bonding & Grounding Kit For Wall Mount Enclosure
Item #: 335370
CAT #: DBGRDK
UPC: 783510143930
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 24" x 12", Gray, Steel
Item #: 64584
CAT #: AFK2412
UPC: 783510257200
Sign In or Register to view pricing and more.
nVent Hoffman
Window Kit, NEMA 12/13, 5" x 3", Steel Frame, Acrylic Window
Item #: 63512
CAT #: APWK53NF
UPC: 783510239305
Sign In or Register to view pricing and more.
nVent Hoffman
Grounding Kit for Proline Enclosures
Item #: 44482
CAT #: PGK
UPC: 783510463892
Sign In or Register to view pricing and more.
nVent Hoffman
(2) Floor Stands 12.00' for 1
Item #: 51251
CAT #: AFK1216SS
UPC: 783510313401
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 24" x 16", Gray, Steel
Item #: 64497
CAT #: AFK2416
UPC: 783510257804
Sign In or Register to view pricing and more.
nVent Hoffman
(2) Floor Stands 24.00" For 10
Item #: 64596
CAT #: AFK2410
UPC: 783510257101
Sign In or Register to view pricing and more.
nVent Hoffman
Data Pocket, Size: 12" x 12", Material: Plastic
Data Pocket, Large, Size/Dims: 12" x 12", Material/Finish: Plastic
Item #: 26237
CAT #: ADP2
UPC: 783510338800
Category:
Data Pockets
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Shelf, 18.00x18.00 White
Large Folding Shelf, 18.00x18.00, White, Steel
Item #: 46284
CAT #: AASHLF1818
UPC: 783510265199
Category:
Enclosure Shelves
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 12" x 12", Gray, Steel
Floor Stand Kit (Qty 2), Size/Dims: 12" x 12.06", Material/Finish: Steel/Gray
Item #: 49135
CAT #: AFK1212
UPC: 783510256302
Category:
Enclosure Floor Stands
Sign In or Register to view pricing and more.
nVent Hoffman
Data Pocket, Size: 6" x 6", Material: Plastic
Data Pocket, Small, Size/Dims: 6" x 6", Material/Finish: Plastic
Item #: 26248
CAT #: ADP1
UPC: 783510338701
Category:
Data Pockets
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Gasket Kit, Material: EPDM, Size 0.28 x 0.625", Length 20'
Gasket Kit, Material EPDM, Size 0.28 x 0.625 Inch, Length 20 Foot
Item #: 791193
CAT #: GSKTKITE025
UPC: 783510291518
Category:
Enclosure Gasket Material
Sign In or Register to view pricing and more.
nVent Hoffman
Large Folding Shelf For Enclosure, 18 x 18", Max Load 150 LBS
Large Folding Shelf For Enclosure, 18 x 18 Inch, Max Load 150 LBS, Material/Finish: Steel/Gray, Used to Support Instruments and Test Equipment Used to Install and Maintain Electrical components in an Enclosure.
Item #: 545809
CAT #: AA61SHLF1818
UPC: 783510268657
Category:
Enclosure Shelves
Sign In or Register to view pricing and more.
nVent Hoffman
Door Stop Kit, "B" Dimension: 16", NEMA 4/12, Steel/Zinc
Door Stop Kit, For Use With Type 12 Enclosures, Steel/Zinc Finish.
Item #: 49200
CAT #: ADSTOPK
UPC: 783510256005
Category:
Enclosure Door Stop Kits
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 12" x 16", Gray, Steel
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 16.06", Material: Steel, Finish: Gray Powder Coat
Item #: 6771
CAT #: AFK1216
UPC: 783510256401
Category:
Enclosure Floor Stands
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 12" x 18", Gray, Steel
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 18.06", Material: Steel, Finish: Gray Powder Coat
Item #: 64547
CAT #: AFK1218
UPC: 783510257408
Category:
Enclosure Floor Stands
Sign In or Register to view pricing and more.
nVent Hoffman
Bonding & Grounding Kit For Wall Mount Enclosure
Bonding & Grounding Kit For Wall Mount Enclosure, Includes Cable and Mounting Hardware
Item #: 335370
CAT #: DBGRDK
UPC: 783510143930
Category:
Enclosure Grounding Kits
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 24" x 12", Gray, Steel
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 24 Inch x 12.06 Inch, Material: Steel, Finish: Gray Powder Coat
Item #: 64584
CAT #: AFK2412
UPC: 783510257200
Category:
Enclosure Floor Stands
Sign In or Register to view pricing and more.
nVent Hoffman
Window Kit, NEMA 12/13, 5" x 3", Steel Frame, Acrylic Window
Window Kit, 5" x 3", Size/Dims: 7.50x5.50x.31, Material/Finish: Steel/Gray.
Item #: 63512
CAT #: APWK53NF
UPC: 783510239305
Category:
Enclosure Window Kits
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Grounding Kit for Proline Enclosures
Grounding Kit for Proline Enclosures, Includes (6) 12 Gauge Wires With Ring Terminations and M6 Mounting Hardware
Item #: 44482
CAT #: PGK
UPC: 783510463892
Category:
Enclosure Grounding Kits
Sign In or Register to view pricing and more.
nVent Hoffman
(2) Floor Stands 12.00' for 1
Floor Stand Kit, Stainless Steel, 12.00x16.06, SS Type 304
Item #: 51251
CAT #: AFK1216SS
UPC: 783510313401
Category:
Enclosure Floor Stands
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Stand Kit, 24" x 16", Gray, Steel
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 24.00 Inch x 16.06 Inch, Material: Steel, Finish: Gray Powder Coat
Item #: 64497
CAT #: AFK2416
UPC: 783510257804
Category:
Enclosure Floor Stands
Sign In or Register to view pricing and more.
nVent Hoffman
(2) Floor Stands 24.00" For 10
Floor Stand Kit (qty 2), Bulletin A80 (accessories - Misc.), Size/dims: 24.00x10.06, Material/finish: Steel/gray
Item #: 64596
CAT #: AFK2410
UPC: 783510257101
Category:
Enclosure Floor Stands
Sign In or Register to view pricing and more.