Quarter Turn Latch, Concept Series, Steel/Zinc

Item #: 803977
Cat #: CQTRLZC
UPC: 783510300227
Sign In or Register to view pricing and more.
Documents & Guides
Quarter Turn Latch, Concept Series, Material: Steel/Zinc

Overview

Quarter Turn Latch, Concept Series, Material: Steel/Zinc
nVent HOFFMAN® products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510300227, CQTRLZC

Specifications

Color: Black
Material: Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)