Fluorescent Light Kit, 120V, 15", Material/Finish: Aluminum

Item #: 135844
Cat #: LF120V15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Light, 120V, 15-in, Bulletin A80LT (Light kits), Material/Finish: Aluminum.

Overview

Fluorescent Light, 120V, 15-in, Bulletin A80LT (Light kits), Material/Finish: Aluminum.
Fluorescent Light, 120V, 15-in, Bulletin A80LT (Light kits), Material/Finish: Aluminum.
Also known as: LF120V15

Specifications

Mounting: Door
Color: Gray
Material: Aluminum
Special Program: Hoffman On Demand
Mounting: Door
Material: Aluminum
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)