Enclosure Lighting Remote Switches
15 Found
nVent Hoffman
Door Operated Switch, 115/230V, 50/60Hz.
Item #: 32155
CAT #: ALFSWD
UPC: 783510712600
Sign In or Register to view pricing and more.
nVent Hoffman
Door Switch Cable, Connects Enclosure Light to Door Switch
Item #: 483884
CAT #: LDSWITCH
UPC: 783510192785
Sign In or Register to view pricing and more.
nVent Hoffman
HOF ELD0801U
Item #: 1751015
CAT #: ELD0801U
UPC: 783510480059
Sign In or Register to view pricing and more.
nVent Hoffman
HOF DSW01 DOORSWITCH 3A-240V
Item #: 2130048
CAT #: DSW01
UPC: 783510472849
Sign In or Register to view pricing and more.
nVent Hoffman
Door Switch Cable, Length: 72", Includes: 18 AWG Cable, Black
Item #: 242840
CAT #: LDSWITCH72
UPC:
Sign In or Register to view pricing and more.
Rittal
Door Operated Switch LED System Light
Item #: 1160226
CAT #: 2500460
UPC: 639889872226
Sign In or Register to view pricing and more.
Rittal
DOOR SWITCH FOR LED LIGHT
Item #: 531528
CAT #: 4315810
UPC: 639889854345
Sign In or Register to view pricing and more.
Rittal
Door Operated Switch LED System Light
Item #: 1304632
CAT #: 2500470
UPC: 639889872240
Sign In or Register to view pricing and more.
Rittal
DOOR SWITCH FOR LED LIGHT
Item #: 543330
CAT #: 4315820
UPC: 639889862289
Sign In or Register to view pricing and more.
Hammond Mfg
Remote Door Switch
Item #: 587924
CAT #: FLKDS
UPC: 623980567761
Sign In or Register to view pricing and more.
nVent Hoffman
HOF ADSW01 DOOR SWITCH FOR WA
Item #: 1723959
CAT #: ADSW01
UPC: 783510117580
Sign In or Register to view pricing and more.
Edwards
MC, SURFACE MOUNT, TERMINAL
Item #: 729842
CAT #: 1138T-N
UPC: 461880860090
Sign In or Register to view pricing and more.
Saginaw Control and Engineering
LIGHT SWITCH ASSEMBLY
Item #: 527388
CAT #: SCE-LSA
UPC:
Sign In or Register to view pricing and more.
Rittal
RTT 4315550 DOOR SWITCH
Item #: 778569
CAT #: 4315550
UPC: 639889859166
Sign In or Register to view pricing and more.
Rittal
DOOR SWITCH W/CONNECTION CABLE
Item #: 551435
CAT #: 4315720
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
Door Operated Switch, 115/230V, 50/60Hz.
Door Activated Switch, 115/230 Volt AC, Remote Switch For Light Package
Item #: 32155
CAT #: ALFSWD
UPC: 783510712600
Category:
Enclosure Lighting Remote Switches
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Door Switch Cable, Connects Enclosure Light to Door Switch
Door Switch Cable, Connects Enclosure Light to Door Switch, Length: 18 Inch, Includes: 18 AWG Black Cable
Item #: 483884
CAT #: LDSWITCH
UPC: 783510192785
Category:
Enclosure Lighting Remote Switches
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
HOF ELD0801U
HOF ELD0801U
Item #: 1751015
CAT #: ELD0801U
UPC: 783510480059
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
nVent Hoffman
HOF DSW01 DOORSWITCH 3A-240V
HOF DSW01 DOORSWITCH 3A-240V
Item #: 2130048
CAT #: DSW01
UPC: 783510472849
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
nVent Hoffman
Door Switch Cable, Length: 72", Includes: 18 AWG Cable, Black
Door Switch Cable, Length: 72 Inch, Includes: 18 AWG Cable, Black
Item #: 242840
CAT #: LDSWITCH72
UPC:
Category:
Enclosure Lighting Remote Switches
Made in USA
Sign In or Register to view pricing and more.
Rittal
Door Operated Switch LED System Light
Door Operated Switch LED System Light, 24 Volt DC, 800mm Length, Black
Item #: 1160226
CAT #: 2500460
UPC: 639889872226
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
Rittal
DOOR SWITCH FOR LED LIGHT
Connection accessories, for LED system light, Door operated switch with LED connection cable (open end/cable bush), description: With LED connection cable or with LED connection cable
Item #: 531528
CAT #: 4315810
UPC: 639889854345
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
Rittal
Door Operated Switch LED System Light
Door Operated Switch LED System Light, 24 Volt DC, 800mm Length, Black
Item #: 1304632
CAT #: 2500470
UPC: 639889872240
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
Rittal
DOOR SWITCH FOR LED LIGHT
Connection accessories, for LED system light, Door operated switch with LED interconnecting cable, description: With LED connection cable or with LED connection cable
Item #: 543330
CAT #: 4315820
UPC: 639889862289
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
Hammond Mfg
Remote Door Switch
Hammond Flkds Remote Door Sw
Item #: 587924
CAT #: FLKDS
UPC: 623980567761
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
nVent Hoffman
HOF ADSW01 DOOR SWITCH FOR WA
HOF ADSW01 DOOR SWITCH FOR WA
Item #: 1723959
CAT #: ADSW01
UPC: 783510117580
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
Edwards
MC, SURFACE MOUNT, TERMINAL
Magnetic Contact, Normally Open, White, Surface Mount Terminal Connection
Item #: 729842
CAT #: 1138T-N
UPC: 461880860090
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
Saginaw Control and Engineering
LIGHT SWITCH ASSEMBLY
SCE SCE-LSA LIGHT SWITCH ASSEMBLY
Item #: 527388
CAT #: SCE-LSA
UPC:
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
Rittal
RTT 4315550 DOOR SWITCH
RTT 4315550 DOOR SWITCH W/CONNECTION CABLE
Item #: 778569
CAT #: 4315550
UPC: 639889859166
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.
Rittal
DOOR SWITCH W/CONNECTION CABLE
Door-operated switch, with connection cable, for UL version, description: with mounting accessories, with or without connection cable.
Item #: 551435
CAT #: 4315720
UPC:
Category:
Enclosure Lighting Remote Switches
Sign In or Register to view pricing and more.