Panel For Enclosure, 10" x 8", Steel/White

Item #: 626985
Cat #: PL108
UPC: 085339993766
Sign In or Register to view pricing and more.
Documents & Guides
White painted carbon steel back panel for use with 10" x 8" enclosures

Overview

White painted carbon steel back panel for use with 10" x 8" enclosures
Enclosure back panel accessory for mounting electrical/electronic devices securely down inside
Also known as: 085339993766, PL108

Specifications

Color: White
Material: Steel
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)