Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 12x10, Plastic
Overview
Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 12x10, Plastic
Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.
Also known as: 783510656102, A12P10C
Specifications
Height: | 12 in |
Material: | Polycarbonate, Steel |
Width: | 10 in |
Height: | 12 in |
Width: | 10 in |
Material: | Polycarbonate, Steel |
Customer Reviews
No reviews for this product
(0)