Panel For Enclosure, 16" x 12", Type 3R, 4, 4X, 12/13, Aluminum

Item #: 65038
Cat #: A16P12AL
UPC: 783510234003
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 16" x 12", Type 3R, 4, 4X, 12/13, Aluminum

Overview

Panel For Enclosure, 16" x 12", Type 3R, 4, 4X, 12/13, Aluminum
Also known as: 783510234003, A16P12AL

Specifications

Height: 16 in
Width: 12 in
Material: Steel, Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 16 in
Material: Steel, Aluminum
Width: 12 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)